Motion
T55LX 1 3/8

BROWNING
T55LX 1 3/8

1296524 Torque Limiter - Finished Bore - Finished with Keyway, 1-3/8 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
Mi Item #00820162
MFR #T55LX 1 3/8
Price$1,101.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T55LX 1 3/8

1296524 Torque Limiter - Finished Bore - Finished with Keyway, 1-3/8 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
Mi Item #00820162
MFR #T55LX 1 3/8

Mfr description
T55L X 1-3/8 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.79/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.3750 in
  • Minimum Sprocket Teeth
    #50 (32 Teeth), #60 (27 Teeth), #80 (21 Teeth)
  • Outside Diameter
    5.5000 in
  • Overall Length
    3.2500 in
  • Weight
    9.61 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Includes
    Spring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    T55LX 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241750
  • Max Rpm
    1400 rpm
  • Series
    T55L
  • Torque Capacity
    3800 in
  • Torque Capacity Two Springs
    6800 in
  • UPC_NO
    662289241750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)