Motion
30213
MI ITEM #00820180
MFR #30213
Price$551.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00820180
MFR #30213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.25/each

Specifications

Dimensions

  • Diameter
    2-11/16 in
  • Height
    5-11/16 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    4 oz
  • Components Material
    Stainless Steel/Steel/Zinc
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Constant Level

Overview

Mfr description
30213 SS OPTO-MATIC OILER-4 OZ BOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought