1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
44SD
Rigid Coupling - 4.6250 in Length
MI ITEM #
00820202
MFR #
44SD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Beam Couplings
TB WOODS 44SD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
44SD
Rigid Coupling - 4.6250 in Length
MI ITEM #
00820202
MFR #
44SD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44-SD RIGID SG COUPLING
Specifications
Screw Clamp Type
Clamp Type
Bore - Side 1
1.8125 in
Bore - Side 2
1.4375 in
Overall Length
4.6250 in
Weight
7.75 lbs
Manufacturer Upc Number
698672810135
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data