Motion
T65LX 1 7/16

BROWNING
T65LX 1 7/16

1296573 Torque Limiter - Finished Bore - Finished with Keyway, 1-7/16 in Bore, 6-1/2 in OD, 4800 in-lb Torque Capacity
Mi Item #00820204
MFR #T65LX 1 7/16
Price$1,733.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T65LX 1 7/16

1296573 Torque Limiter - Finished Bore - Finished with Keyway, 1-7/16 in Bore, 6-1/2 in OD, 4800 in-lb Torque Capacity
Mi Item #00820204
MFR #T65LX 1 7/16

Mfr description
T65L X 1-7/16 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.64/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.4375 in
  • Minimum Sprocket Teeth
    #60 (32 Teeth), #80 (24 Teeth)
  • Outside Diameter
    6.5000 in
  • Overall Length
    3.6250 in
  • Weight
    16.23 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Includes
    Spring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    T65LX 1 7/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289181810
  • Max Rpm
    1400 rpm
  • Series
    T65L
  • Torque Capacity
    4800 in
  • Torque Capacity Two Springs
    8800 in
  • UPC_NO
    662289181810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)