Motion
44SF
Rigid Coupling - 5.2500 in Length
MI ITEM #00820208
MFR #44SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Coupling - 5.2500 in Length
MI ITEM #00820208
MFR #44SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44-SF RIGID SG COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    2.3750 in
  • Bore - Side 2
    1.8750 in
  • Overall Length
    5.2500 in
  • Weight
    14.75 lbs
  • Manufacturer Upc Number
    698672810142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text