Motion
03528
ZeroTri Degreaser - 1 gal, Can, No Solvents, Ether-like/Fruity Scent
MI ITEM #00820217
MFR #03528
Price$200.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZeroTri Degreaser - 1 gal, Can, No Solvents, Ether-like/Fruity Scent
MI ITEM #00820217
MFR #03528

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$200.91/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    0.65
  • Weight
    30.00 lbs

Details

  • Application
    Alternators, Bearings, Chains and Cable Connections, Cranes, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals, Air Compressors
  • Capacity
    1 gal.
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Container Type
    Can
  • Features & Benefits
    • Rapidly evaporates, leaving no residue • No chlorinated solvents • Ideal for degreasing metals • Safe to use on most surfaces • Instant degreasing action • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #059845: (aerosol); #059846: (bulk) Canadian Food Inspection Agency (CFIA) approved • Applications: Air compressors, alternators, bearings, chains and cable connections, cranes, diesel engines, fork lifts, gears, generators, high voltage cables, power and air tools, printing presses, pulleys, terminals/switches
  • Flash Point
    Greater Than 1.4 °F
  • Form
    Liquid
  • Fragrance
    Fruity
  • Manufacturer Upc Number
    078827035284
  • Recommended Dilution
    Ready to Use
  • Scent
    Ether-like/Fruity
  • Standards Met
    NSF C1
  • Type
    Degreaser
  • UPC_NO
    078827035284

Overview

Mfr description
03528 (C03528) ZERO TRI
  • Rapidly evaporates, leaving no residue
  • No chlorinated solvents
  • Ideal for degreasing metals
  • Safe to use on most surfaces
  • Instant degreasing action
  • Inverta spray valve allows user to spray in an upright or inverted position
  • NSF® C1 registered #059845: (aerosol); #059846: (bulk) Canadian Food Inspection Agency (CFIA) approved
  • Applications: Air compressors, alternators, bearings, chains and cable connections, cranes, diesel engines, fork lifts, gears, generators, high voltage cables, power and air tools, printing presses, pulleys, terminals/switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought