1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
44E
Rigid Coupling - 6.7500 in Length
MI ITEM #
00820223
MFR #
44E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Beam Couplings
TB WOODS 44E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
44E
Rigid Coupling - 6.7500 in Length
MI ITEM #
00820223
MFR #
44E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore - Side 1
2.9375 in
Bore - Side 2
2.2500 in
Overall Length
6.7500 in
Weight
29.50 lbs
Details
Manufacturer Upc Number
698672810159
Screw Clamp Type
Clamp Type
Overview
Mfr description
44-E RIGID SG COUPLING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought