Motion
03620
TriFree Cleaner - 15 oz, Aerosol Can, No Solvents, Ether-like/Fruity Scent
Mi Item #00820228
MFR #03620
Price$40.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TriFree Cleaner - 15 oz, Aerosol Can, No Solvents, Ether-like/Fruity Scent
Mi Item #00820228
MFR #03620

Mfr description
03620 TRIFREE BRAKE CLEANER
  • No chlorinated solvents
  • Powerful jet spray
  • Helps stop disc brake squeal
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.73/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    14.60 lbs

Details

  • Application
    Brake Backing Plates, Brake Cylinders, Brake Drums, Brake Linings, Clutch Assemblies, Disc Brake Pads, Springs, Starters, Wheel Bearings
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Description
    TriFree Industrial Degreaser
  • Features & Benefits
    • No chlorinated solvents • Powerful jet spray • Helps stop disc brake squeal • Improves brake performance • Instant degreasing action • Heavy-duty performance • Applications: Aircraft fuselages, brake backing plates, brake drums, brake lining, clutch assemblies, disc brake pads, electric motors and generators
  • Form
    Aerosol Spray
  • Scent
    Ether-like/Fruity
  • Type
    Cleaner
  • UPC_NO
    078827036205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)