Motion
03816
Multipurpose Grease - General Purpose, Acetone, Dismethylpentane, Isobutane Blend, Lithium Complex, Methylpentane, Propane, n-Hexane Composition, 2 NLGI Grade, 10 oz Size, Aerosol Container, White Color, Water Resistant
Mi Item #00820240
MFR #03816
Price$25.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Acetone, Dismethylpentane, Isobutane Blend, Lithium Complex, Methylpentane, Propane, n-Hexane Composition, 2 NLGI Grade, 10 oz Size, Aerosol Container, White Color, Water Resistant
Mi Item #00820240
MFR #03816

Mfr description
03816 (C03816) WHITE LITHIUM
  • Rapidly forms into a pure white grease that will not melt or wash away and allows for easy visual inspection
  • PTFE additives for superior lubrication
  • NLGI Grade 2
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.81/each

Specifications

Dimensions

  • Container Size
    10 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.7 to 0.75
  • VOC Content
    9.5 g/L
  • Weight
    10.30 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Acetone, Dismethylpentane, Isobutane Blend, Lithium Complex, Methylpentane, Propane, n-Hexane
  • Container Type
    Aerosol
  • Dropping Point
    +360 °F
  • Flammability
    Highly Flammable
  • Flash Point
    -0.4 °F
  • Propellant
    Petroleum Gas
  • Type
    General Purpose
  • UPC_NO
    078827038162
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)