Motion
30220
Mi Item #00820266
MFR #30220
Price$587.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00820266
MFR #30220

Mfr description
30220 SS OPTO-MATIC OILER-16 OZ BOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.78/each

Specifications

Dimensions

  • Diameter
    4-1/8 in
  • Height
    7-1/2 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    16 oz
  • Components Material
    Stainless Steel/Steel/Zinc
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Constant Level
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)