Motion
T65LX 2 1/2

BROWNING
T65LX 2 1/2

1296631 Torque Limiter - Finished Bore - Finished with Keyway, 2-1/2 in Bore, 6-1/2 in OD, 4800 in-lb Torque Capacity
MI ITEM #00820270
MFR #T65LX 2 1/2
Your Price$1,517.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T65LX 2 1/2

1296631 Torque Limiter - Finished Bore - Finished with Keyway, 2-1/2 in Bore, 6-1/2 in OD, 4800 in-lb Torque Capacity
MI ITEM #00820270
MFR #T65LX 2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,517.19/each(List $1,820.63)

Overview

Mfr description
T65L X 2-1/2 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    2.5000 in
  • Torque Capacity
    4800 in
  • Outside Diameter
    6.5000 in
  • Max Rpm
    1400 rpm
  • Torque Capacity Two Springs
    8800 in
  • Overall Length
    3.6250 in
  • Minimum Sprocket Teeth
    #60 (32 Teeth), #80 (24 Teeth)
  • Minimum Number of Bushings
    3
  • Series
    T65L
  • Manufacturer Catalog Number
    T65LX 2 1/2
  • Manufacturer Upc Number
    662289101887
  • UPC_NO
    662289101887
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    13.24 lbs
  • CAD Drawing
  • Includes
    Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought