Actual Mounting Flange
2-Bolt Flange - Sae A - With 3-1/4 In. Pilot Dia.
Actual Output Shaft
Spline
Actual Port Type
.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
Continuous Flow Rate
45 L/min
Displacement
4.92 in³/r
Intermittent Pressure
310 bar
Max Continuous Oil Viscosity
70 Saybold universal second
Max Operating Temperature
180 °F
Max System Operating Temperature
-34°C to 82 °C
Maximum RPM-Continuous
576 rpm
Mounting Type
2-Bolt Flange - 3.25 in Pilot - SAE A
Operation Rating Description
Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
Port Configuration
.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
Port Orientation
Staggered Ports
Replacement Balance Ring
001 Design - 21601-000 - 1 Required
Replacement Buna Seal Kit
001 Design - 61267-000 - 1 Required
Replacement Drive - Sold Separately
001 Design - 21371-009 - 1 Required
Replacement Drive Valve
001 Design - 8433-000 - 1 Required
Replacement Geroler - Sold Separately
001 Design - 21625-001 - 1 Required
Replacement Housing Bearing Side Fnt
001 Design - 21578-004 - 1 Required
Replacement Long Cap Screw Cap End
001 Design - 14384-010 - 4 Required
Replacement Plate Valve
001 Design - 21722-000 - 1 Required
Replacement Rear Housing
001 Design - 21602-001 - 1 Required
Replacement Valve Sold Separately
001 Design - 23047-000 - 1 Required
Replacement Viton Seal Kit
001 Design - 61274-000 - 1 Required
Replacement Wear Place
001 Design - 22026-000 - 1 Required
Rplc Output Shaft And Bearing Kit
001 Design - 21618-003 - 1 Required
Seal Type
Standard
Series
2000 - 2-Speed - Standard
Shaft Type
Spline