Specifications
Dimensions
- Drain Connection Size.5625-18 Unf-2b O-ring Port Size -6
- Output Shaft Size7/8 in - 13T Spline
- Overall Height5.39 in
- Overall Length10.56 in
- Overall Width4.80 in
Details
- Actual Mounting Flange2-Bolt Flange - Sae B - With 4 In. Pilot Dia.
- Actual Output ShaftSpline
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate75 L/min
- Displacement9.65 in³/r
- Intermittent Pressure260 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous280 rpm
- Mounting Type2-Bolt Flange - 4 in Pilot - SAE B
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Port OrientationStaggered Ports
- Replacement Balance Ring001 Design - 21601-000 - 1 Required
- Replacement Buna Seal Kit001 Design - 61267-000 - 1 Required
- Replacement Drive - Sold Separately001 Design - 21371-004 - 1 Required
- Replacement Drive Valve001 Design - 8433-000 - 1 Required
- Replacement Geroler - Sold Separately001 Design - 21625-004 - 1 Required
- Replacement Housing Bearing Side Fnt001 Design - 21578-001 - 1 Required
- Replacement Long Cap Screw Cap End001 Design - 14384-012 - 4 Required
- Replacement Plate Valve001 Design - 21722-000 - 1 Required
- Replacement Rear Housing001 Design - 21602-001 - 1 Required
- Replacement Valve Sold Separately001 Design - 23047-000 - 1 Required
- Replacement Viton Seal Kit001 Design - 61274-000 - 1 Required
- Replacement Wear Place001 Design - 22026-000 - 1 Required
- Rplc Output Shaft And Bearing Kit001 Design - 21618-007 - 1 Required
- Seal TypeStandard
- Series2000 - 2-Speed - Standard
- Shaft TypeSplined
Overview
Mfr description
193-0051-001 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings