Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 12 in Bore, 552-1/2 in OD, 10.5512 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #00820838
MFR #02BC1200GR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02BC1200GR CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Bore Type
    Cylindrical
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    1467 kN
  • Radial Static Load Capacity
    2409 kN
  • Max Rpm
    610 rpm
  • Outer Ring Width
    103.2 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B1200GR
  • Replacement Complete Pillow Block
    02BCP1200GR
  • Bearing Cage Material
    Aluminum
  • Weight
    492.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text