Motion
MB286TX BASE

BROWNING
MB286TX BASE

Adjustable Motor Base - 21.0000 in Overall Length, 13.5000 in Overall Width, Steel Material
Mi Item #00820845
MFR #MB286TX BASE
Price$1,809.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MB286TX BASE

Adjustable Motor Base - 21.0000 in Overall Length, 13.5000 in Overall Width, Steel Material
Mi Item #00820845
MFR #MB286TX BASE

Mfr description
MB286TX MOTOR BASE
  • All steel construction.
  • Cadmium plated adjusting screws.
  • 1 year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,809.13/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    19.0000 in
  • Min Bolt Hole Spacing
    16.2500 in
  • Motor Base Overall Length
    21.0000 in
  • Motor Base Overall Width
    13.5000 in
  • NEMA Frame Sizes
    254T-286U
  • Overall Height
    2.1250 in
  • Overall Width
    15.5313 in
  • Weight
    29.40 lbs

Details

  • Manufacturer Catalog Number
    1025030
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662289427239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)