Motion
104-1506-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 80.6 cm³/r Max Geometric Displacement
Mi Item #00821004
MFR #104-1506-006
Price$1,610.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 80.6 cm³/r Max Geometric Displacement
Mi Item #00821004
MFR #104-1506-006

Mfr description
104-1506 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,610.88/each

Specifications

Dimensions

  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4
  • Output Shaft Size
    7/8 in - 13T Spline
  • Overall Height
    4.00 in
  • Overall Length
    8.28 in
  • Overall Width
    6.96 in

Details

  • Actual Mounting Flange
    2-Bolt Flange - Sae B - With 4 In. Pilot Dia.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X .375-16 UNC-2B Port Block Mounting Holes
  • Continuous Flow Rate
    75 L/min
  • Displacement
    4.92 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    742 rpm
  • Mounting Type
    2-Bolt Flange - 4 in Pilot - SAE B
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X .375-16 UNC-2B Port Block Mounting Holes
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 Design - 8915-000 - 1 Required
  • Replacement Buna Seal Kit
    006 Design - 61258-000 - 1 Required
  • Replacement Drive - Sold Separately
    006 Design - 21371-009 - 1 Required
  • Replacement Drive Valve
    006 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 Design - 21625-001 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 21578-001 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 Design - 14384-004 - 4 Required
  • Replacement Pin For Balance Ring
    006 Design - 14351-000 - 2 Required
  • Replacement Pin For Balancing Ring
    006 Design - 14351-000 - 2 Required
  • Replacement Plate Valve
    006 Design - 22134-000 - 1 Required
  • Replacement Rear Housing
    006 Design - 21564-004 - 1 Required
  • Replacement Valve Sold Separately
    006 Design - 21466-000 - 1 Required
  • Replacement Viton Seal Kit
    006 Design - 61263-000 - 1 Required
  • Replacement Wear Place
    006 Design - 22102-000 - 1 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 21618-007 - 1 Required
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)