Motion
DATQ-1

BROWNING
DATQ-1

1296722 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Malleable Iron Material
MI ITEM #00821092
MFR #DATQ-1
Price$435.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DATQ-1

1296722 Manual Tensioner - Rhonbus Mount, Double Adjusting Tightener, Malleable Iron Material
MI ITEM #00821092
MFR #DATQ-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$435.24/each

Specifications

Dimensions

  • Base Length
    6.9375 in
  • Bolt Center To Center Length
    5.2500 in
  • Bolt Size
    0.6250 in
  • Flange Thickness
    0.8750 in
  • Height
    3.5
  • Length
    7.9
  • Overall Width
    2.9375 in
  • Weight
    9.43 lb, 9.4
  • Width
    7.8

Details

  • Adjustment Type
    Double Adjusting Tightener
  • CAD Drawing
  • Group & Class
    Drive Tighteners
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DATQ-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289183968
  • Material
    Malleable
  • Mount Type
    Rhonbus Mount
  • Product Types
    Double Adjusting Drive Tighteners

Overview

Mfr description
DATQ1 DRIVE TIGHTENER
  • Double adjusting drive tightener; tightener shaft must be ordered seperately No shaft required when used with Idler Bushing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought