Motion
09UCFN3A56.AC ULTRAMITE

FALK
09UCFN3A56.AC ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 59.85:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #00821186
MFR #09UCFN3A56.AC ULTRAMITE
List Price$21,222.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UCFN3A56.AC ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 59.85:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #00821186
MFR #09UCFN3A56.AC ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,222.88/each for your price

Overview

Mfr description
09UCFN3A56.A C ULTRAMITE 59.85:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    59.85:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Reduction
    Triple
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    09
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    63.000 @ 3500 rpm input
  • Maximum Output Torque
    23400 in-lbs @ 870 rpm
  • Max Input Horsepower
    17.200 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Length
    18.11 in
  • UPC_NO
    782934071898
  • Weight
    361.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought