Specifications
Dimensions
- Bore Diameter21.0000 in
- Inner Ring Width9.0158 in
- Outer Ring Width119.1 mm
- Weight1452.00 lbs
Details
- Bearing Cage MaterialAluminum
- Bore TypeCylindrical
- Expansion TypeNon-Expansion
- Max Rpm330 rpm
- Operating Temperature Range-70 to +100 °C
- Radial Dynamic Load Capacity2658 kN
- Radial Static Load Capacity5137 kN
- Replacement Complete Pillow Block02BCP2100GR
- Replacement Split Bearing Only02B2100GR
- Series02
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly
Overview
Mfr description
02BC2100GR CARTRIDGE