Motion
NO. 107 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 107 35LB PAIL

100 Series General Purpose Anti-Seize Lubricant - 35 lb, Pail, Color: White
MI ITEM #00821480
MFR #NO. 107 35LB PAIL
Price$385.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 107 35LB PAIL

100 Series General Purpose Anti-Seize Lubricant - 35 lb, Pail, Color: White
MI ITEM #00821480
MFR #NO. 107 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.87/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Weight
    38.00 lbs

Details

  • Application
    Concrete release form agent
  • Base Type
    Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    82°C/180 °F
  • Features & Benefits
    •Concrete form release agent •Excellent anti-seize compound for threads on bolts which hold metal forms
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215503605
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -25 °F
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • UPC_NO
    089215503605
  • Water Resistance
    Water Resistant
  • Working Temperature
    -25 to 140 °F

Overview

Mfr description
NO. 107 35 LB PAIL
  • Concrete form release agent
  • Excellent anti-seize compound for threads on bolts which hold metal forms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought