Motion
NO. 107 DRUM
100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00821543
MFR #NO. 107 DRUM
Price$1,174.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00821543
MFR #NO. 107 DRUM

Mfr description
NO. 107 120 LB DRUM
  • Concrete form release agent
  • Excellent anti-seize compound for threads on bolts which hold metal forms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,174.40/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Concrete release form agent
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    82°C/180 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215403608
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    107
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • UPC_NO
    089215403608
  • Viscosity
    58
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)