Motion
103-2021-010
Hydraulic Geroler Spool Valve Motor - S-Series, 11.40 in³/r, 4-Bolt Flange - 1.75 in Pilot
MI ITEM #00821716
MFR #103-2021-010
List Price$1,134.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 11.40 in³/r, 4-Bolt Flange - 1.75 in Pilot
MI ITEM #00821716
MFR #103-2021-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,134.86/each for your price

Overview

Mfr description
103-2021 MOTOR
  • Constant clearance Geroler‚ design
  • Three moving components (gerotor, drive, shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs

Specifications

  • Series
    S-Series
  • Displacement
    11.40 in³/r
  • Maximum RPM-Continuous
    190 rpm
  • Continuous Torque
    2950 in
  • Continuous Pressure
    1850 psi
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Manifold (5/16-18 UNC Bolt Threads)
  • Motor Port Size
    Manifold
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    Standard
  • Case Drain
    7/16–20 UNF-2B SAE O-Ring Ports
  • Inlet And Outlet Port Size
    Manifold Ports 5/16-18 UNC Thread
  • Actual Port Type
    Manifold (.3125-18 Unc Thd.)
  • Actual Output Shaft
    25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole
  • Actual Mounting Flange
    4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
  • Max Operating Temperature
    180 °F
  • Intermittent Flow Rate
    20 gpm
  • Intermittent Pressure
    2250 psi
  • Intermittent Torque
    3533 in
  • Mounting Type
    4-Bolt Flange - 1.75 in Pilot
  • Replacement Buna Seal Kit
    008 Design - 60533-000, 009 & 010 Design - 60539-000
  • Replacement Viton Seal Kit
    008 Design - 60534-000, 009 & 010 Design - 60546-000
  • Replacement Bearing Race
    008, 009 & 010 Design - 7462-000
  • Replacement Needle Thrust Bearing
    008, 009 & 010 Design - 7537-000
  • Replacement Output Shaft
    008, 009 & 010 Design - 7360-001
  • Replacement Geroler - Sold Separately
    010 Design - 8632-005
  • Replacement Drive - Sold Separately
    010 Design - 22189-000
  • Replacement Short Cap Screw Mnt End
    008, 009 & 010 Design - 16292-088 - 4 Required
  • Replacement Long Cap Screw Cap End
    010 Design - 16294-212 - 7 Required
  • Replacement Rear Housing
    008, 009 & 010 Design - 8631-003
  • Replacement Mounting Flange
    010 & 009 Design 22000-002, 008 Design 7464-000
  • Repair Parts Drawing#
    6-125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text