Motion
1941164  201UCBN4.5 BASIC HSG BASE MOUNT

FALK
1941164 201UCBN4.5 BASIC HSG BASE MOUNT

Speed Reducer Housing - Series: Ultramite, 201UC Reducer Size, Housing
Mi Item #00822035
MFR #1941164 201UCBN4.5 BASIC HSG BASE MOUNT
Price$903.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941164 201UCBN4.5 BASIC HSG BASE MOUNT

Speed Reducer Housing - Series: Ultramite, 201UC Reducer Size, Housing
Mi Item #00822035
MFR #1941164 201UCBN4.5 BASIC HSG BASE MOUNT

Mfr description
BASIC HSG 201UCBN-4.5 BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$903.30/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    201UC
  • Ratio
    4.5:1
  • Weight
    23.76 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314247
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)