Motion
30324
Mi Item #00822230
MFR #30324
Price$221.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00822230
MFR #30324

Mfr description
30324 KL 4 OZ OILER - 1/8 SIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.61/each

Specifications

Dimensions

  • Diameter
    2-5/16 in
  • Height
    3-7/8 in
  • Outlet Thread Size
    1/8 in

Details

  • Bowl Material
    Butyrate Plastic
  • Capacity
    4 oz
  • Components Material
    Brass/Steel
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)