Motion
1941118 BASIC HSG 204UCBN4.5   *A

FALK
1941118 BASIC HSG 204UCBN4.5 *A

Speed Reducer Housing - Series: Ultramite, 204UC Reducer Size, Housing
Mi Item #00822248
MFR #1941118 BASIC HSG 204UCBN4.5 *A
Price$1,908.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941118 BASIC HSG 204UCBN4.5 *A

Speed Reducer Housing - Series: Ultramite, 204UC Reducer Size, Housing
Mi Item #00822248
MFR #1941118 BASIC HSG 204UCBN4.5 *A

Mfr description
BASIC HSG 204UCBN-4.5 BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,908.62/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    204UC
  • Ratio
    4.5:1
  • Weight
    27.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314117
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)