Motion
07UCBN-1.8  BASIC HOUSING

FALK
07UCBN-1.8 BASIC HOUSING

Speed Reducer Housing - Series: Ultramite, 07UC Reducer Size, Housing
Mi Item #00822321
MFR #07UCBN-1.8 BASIC HOUSING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UCBN-1.8 BASIC HOUSING

Speed Reducer Housing - Series: Ultramite, 07UC Reducer Size, Housing
Mi Item #00822321
MFR #07UCBN-1.8 BASIC HOUSING

Mfr description
BASIC HSG 07UCBN-1.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • Ratio
    1.8:1
  • Weight
    190.37 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032745
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934032745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)