Motion
30326
MI ITEM #00822329
MFR #30326
Your Price$239.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00822329
MFR #30326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.41/each(List $275.33)

Overview

Mfr description
30326 KL 4 OZ OILER - 3/8 SIGHT

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Butyrate Plastic
  • Capacity
    4 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    3/8 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-5/16 in
  • Height
    3-7/8 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Brass/Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text