Motion
30327
MI ITEM #00822378
MFR #30327
Price$245.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00822378
MFR #30327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.48/each

Specifications

Dimensions

  • Diameter
    2-5/8 in
  • Height
    4-15/16 in
  • Outlet Thread Size
    1/8 in

Details

  • Bowl Material
    Butyrate Plastic
  • Capacity
    8 oz
  • Components Material
    Brass/Steel
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable

Overview

Mfr description
30327 KL 8 OZ OILER - 1/8 SIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought