Motion
1940041 BASIC HSG 09UCBN3.6    *A 09UCBN

FALK
1940041 BASIC HSG 09UCBN3.6 *A 09UCBN

Speed Reducer Housing - Series: Ultramite, 09UC Reducer Size, Housing
Mi Item #00822529
MFR #1940041 BASIC HSG 09UCBN3.6 *A 09UCBN
Price$5,882.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940041 BASIC HSG 09UCBN3.6 *A 09UCBN

Speed Reducer Housing - Series: Ultramite, 09UC Reducer Size, Housing
Mi Item #00822529
MFR #1940041 BASIC HSG 09UCBN3.6 *A 09UCBN

Mfr description
BASIC HSG 09UCBN-3.6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,882.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • Ratio
    3.6:1
  • Weight
    426.40 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032912
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934032912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)