Motion
1940042 BASIC HSG 09UCBN4.5    *A 09UCBN

FALK
1940042 BASIC HSG 09UCBN4.5 *A 09UCBN

Speed Reducer Housing - Series: Ultramite, 09UC Reducer Size, Housing
Mi Item #00822539
MFR #1940042 BASIC HSG 09UCBN4.5 *A 09UCBN
Price$6,127.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940042 BASIC HSG 09UCBN4.5 *A 09UCBN

Speed Reducer Housing - Series: Ultramite, 09UC Reducer Size, Housing
Mi Item #00822539
MFR #1940042 BASIC HSG 09UCBN4.5 *A 09UCBN

Mfr description
BASIC HSG 09UCBN-4.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,127.96/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • Weight
    426.40 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032929
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934032929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)