Motion
18804 WASHER

BOSTON GEAR
18804 WASHER

0.1875 in ID, 0.3750 in OD, Hardened Steel Material
Mi Item #00822593
MFR #18804 WASHER
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18804 WASHER

0.1875 in ID, 0.3750 in OD, Hardened Steel Material
Mi Item #00822593
MFR #18804 WASHER

Mfr description
18804 STEEL WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Inside Diameter  
    0.1875 in
  • Outside Diameter  
    0.3750 in
  • Overall Length
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Recommended Shaft Size
    3/16 in, 4.76 mm

Details

  • Additional Details
    Hardened;Ground
  • Backing Material
    Steel
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Material
    Hardened Steel
  • Product Type
    Plain Sleeve Thrust Washers
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)