Motion
1940055  RATIO KIT F300 PG0362.0

FALK
1940055 RATIO KIT F300 PG0362.0

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
Mi Item #00822693
MFR #1940055 RATIO KIT F300 PG0362.0
Price$280.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940055 RATIO KIT F300 PG0362.0

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
Mi Item #00822693
MFR #1940055 RATIO KIT F300 PG0362.0

Mfr description
RATIO KIT RK036-2.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.88/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK03
  • Ratio
    2:1
  • Weight
    3.09 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033056
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)