Motion
18820 WASHER

BOSTON GEAR
18820 WASHER

0.4375 in ID, 0.8750 in OD, 5.56 mm, 0.2188 in Thickness, Hardened Steel Material
MI ITEM #00822699
MFR #18820 WASHER
Price$72.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18820 WASHER

0.4375 in ID, 0.8750 in OD, 5.56 mm, 0.2188 in Thickness, Hardened Steel Material
MI ITEM #00822699
MFR #18820 WASHER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.49/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in, 11.11 mm
  • Inside Diameter  
    0.4375 in
  • Outside Diameter  
    0.8750 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.2188 in, 5.56 mm

Details

  • Additional Details
    Hardened;Ground
  • Bearing Material
    Hardened Steel
  • Inside Diameter Tolerance
    +0.0015 in/+0.0070 in
  • Material
    Hardened Steel
  • Outside Diameter Tolerance
    ±0.030 in
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    18000 Series
  • Type
    Thrust Washer

Overview

Mfr description
18820 STEEL WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought