Motion
1940058 RATIO KIT RK0364.5 RK036-4.5

FALK
1940058 RATIO KIT RK0364.5 RK036-4.5

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
MI ITEM #00822732
MFR #1940058 RATIO KIT RK0364.5 RK036-4.5
Your Price$226.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940058 RATIO KIT RK0364.5 RK036-4.5

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
MI ITEM #00822732
MFR #1940058 RATIO KIT RK0364.5 RK036-4.5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$226.83/each(List $272.20)

Overview

Mfr description
RATIO KIT RK036-4.5

Specifications

  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • Manufacturer Reducer Size
    RK03
  • Ratio
    4.5:1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033087
  • UPC_NO
    782934033087
  • Weight
    3.53 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text