Motion
1940061  RATIO KIT F300 PG0368.0

FALK
1940061 RATIO KIT F300 PG0368.0

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
MI ITEM #00822762
MFR #1940061 RATIO KIT F300 PG0368.0
List Price$272.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940061 RATIO KIT F300 PG0368.0

Speed Reducer Ratio Kit - Series: Ultramite, RK03 Reducer Size, Ratio Kit
MI ITEM #00822762
MFR #1940061 RATIO KIT F300 PG0368.0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$272.20/each for your price

Overview

Mfr description
RATIO KIT RK036-8.0

Specifications

  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • Manufacturer Reducer Size
    RK03
  • Ratio
    8:1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033117
  • UPC_NO
    782934033117
  • Weight
    3.97 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text