Motion
18830 WASHER

BOSTON GEAR
18830 WASHER

0.5000 in ID, 1.1250 in OD, 7.94 mm, 0.3125 in Thickness, Hardened Steel Material
MI ITEM #00822766
MFR #18830 WASHER
Price$63.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18830 WASHER

0.5000 in ID, 1.1250 in OD, 7.94 mm, 0.3125 in Thickness, Hardened Steel Material
MI ITEM #00822766
MFR #18830 WASHER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.88/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in, 12.70 mm
  • Inside Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Length
    0.1563 in
  • Overall Thickness
    0.1563 in
  • Recommended Shaft Size
    0.5000 in, 12.70 mm
  • Thickness  
    0.3125 in, 7.94 mm

Details

  • Additional Details
    Hardened;Ground
  • Backing Material
    Steel
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    +0.0015 to +0.0070 in
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.000 to-0.005 in
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    06700 Series
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
18830 STEEL WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought