Motion
1940066 RATIO KIT RK0471.2 RK047-1.2

FALK
1940066 RATIO KIT RK0471.2 RK047-1.2

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
Mi Item #00822812
MFR #1940066 RATIO KIT RK0471.2 RK047-1.2
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940066 RATIO KIT RK0471.2 RK047-1.2

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
Mi Item #00822812
MFR #1940066 RATIO KIT RK0471.2 RK047-1.2

Mfr description
RATIO KIT RK047-1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK04
  • Ratio
    1.2:1
  • Weight
    4.85 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033162
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)