Motion
NO. 110 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 110 35LB PAIL

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00822822
MFR #NO. 110 35LB PAIL
Price$361.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 110 35LB PAIL

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00822822
MFR #NO. 110 35LB PAIL

Mfr description
NO. 110 35 LB PAIL
  • Outstanding break lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.95/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2.5
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Brake lubricant
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    88°C/190 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215503704
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    110
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • UPC_NO
    089215503704
  • Viscosity
    58
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)