Overview
Mfr description
18844 STEEL WASHER
Specifications
- Bearing MaterialHardened Steel
- Inside Diameter
- Outside Diameter
- Bore Diameter0.6250 in, 15.88 mm
- Thickness
- Type Of BearingThrust Washer
- Additional DetailsHardened;Ground
- TypeThrust Washer
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data