Motion
1940071 RATIO KIT RK0473.2 RK047-3.2

FALK
1940071 RATIO KIT RK0473.2 RK047-3.2

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
MI ITEM #00822860
MFR #1940071 RATIO KIT RK0473.2 RK047-3.2
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940071 RATIO KIT RK0473.2 RK047-3.2

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
MI ITEM #00822860
MFR #1940071 RATIO KIT RK0473.2 RK047-3.2

Mfr description
RATIO KIT RK047-3.2
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK04
  • Ratio
    3.2:1
  • Weight
    5.73 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033216
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)