Motion
L0037-039
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00822861
MFR #L0037-039
Your Price$1,138.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00822861
MFR #L0037-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,138.78/each(List $1,366.53)

Overview

Mfr description
NO. 110 120 LB DRUM
  • Outstanding break lubricant

Specifications

  • Application
    Brake lubricant
  • Type
    General Purpose
  • NLGI Grade
    2.5
  • Container Size
    120 lb
  • Container Type
    Keg
  • Base Type
    Calcium
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Dropping Point
    88°C/190 °F
  • Color
    White
  • Temperature Range
    Maximum of +150 °F
  • Package Qty
    1
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Overall Height
    27 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    58
  • Manufacturer Upc Number
    089215403707
  • Weight
    134.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text