Motion
18848 WASHER

BOSTON GEAR
18848 WASHER

0.6250 in ID, 1.5000 in OD, 11.11 mm, 0.4375 in Thickness, Hardened Steel Material
MI ITEM #00822864
MFR #18848 WASHER
Price$77.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18848 WASHER

0.6250 in ID, 1.5000 in OD, 11.11 mm, 0.4375 in Thickness, Hardened Steel Material
MI ITEM #00822864
MFR #18848 WASHER

Mfr description
18848 STEEL WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.25/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Inside Diameter  
    0.6250 in
  • Outside Diameter  
    1.5000 in
  • Overall Length
    0.0938 in
  • Overall Thickness
    0.0938 in
  • Recommended Shaft Size
    0.6250 in, 15.88 mm
  • Thickness  
    0.4375 in, 11.11 mm

Details

  • Additional Details
    Hardened;Ground
  • Backing Material
    Steel
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened and Ground Steel Thrust Washer
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    18000 Series
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)