Motion
1940072 RATIO KIT RK0474.5 RK047-4.5

FALK
1940072 RATIO KIT RK0474.5 RK047-4.5

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
Mi Item #00822871
MFR #1940072 RATIO KIT RK0474.5 RK047-4.5
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940072 RATIO KIT RK0474.5 RK047-4.5

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
Mi Item #00822871
MFR #1940072 RATIO KIT RK0474.5 RK047-4.5

Mfr description
RATIO KIT RK047-4.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK04
  • Ratio
    4.5:1
  • Weight
    6.17 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033223
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)