Motion
18854 WASHER

BOSTON GEAR
18854 WASHER

1.0000 in ID, 1.3125 in OD, Hardened Steel Material
Mi Item #00822898
MFR #18854 WASHER
Price$98.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18854 WASHER

1.0000 in ID, 1.3125 in OD, Hardened Steel Material
Mi Item #00822898
MFR #18854 WASHER

Mfr description
18854 STEEL WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.43/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Length
    0.0938 in
  • Overall Thickness
    0.0938 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Hardened;Ground
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve Thrust Washers
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)