Motion
1940077 RATIO KIT RK04712.0 RK047-12.0

FALK
1940077 RATIO KIT RK04712.0 RK047-12.0

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
MI ITEM #00822920
MFR #1940077 RATIO KIT RK04712.0 RK047-12.0
Price$319.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940077 RATIO KIT RK04712.0 RK047-12.0

Speed Reducer Ratio Kit - Series: Ultramite, RK04 Reducer Size, Ratio Kit
MI ITEM #00822920
MFR #1940077 RATIO KIT RK04712.0 RK047-12.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.29/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK04
  • Ratio
    12:1
  • Weight
    7.06 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033278
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033278

Overview

Mfr description
RATIO KIT RK047-12.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought