Motion
1940078 RATIO KIT RK0600.8 RK060-0.8

FALK
1940078 RATIO KIT RK0600.8 RK060-0.8

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00822930
MFR #1940078 RATIO KIT RK0600.8 RK060-0.8
Price$399.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940078 RATIO KIT RK0600.8 RK060-0.8

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00822930
MFR #1940078 RATIO KIT RK0600.8 RK060-0.8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$399.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK06
  • Ratio
    0.8:1
  • Weight
    10.58 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033285
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033285

Overview

Mfr description
RATIO KIT RK060-0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought