Motion
18866 WASHER

BOSTON GEAR
18866 WASHER

0.7500 in ID, 2.0000 in OD, 15.88 mm, 0.6250 in Thickness, Hardened Steel Material
MI ITEM #00822958
MFR #18866 WASHER
Price$96.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18866 WASHER

0.7500 in ID, 2.0000 in OD, 15.88 mm, 0.6250 in Thickness, Hardened Steel Material
MI ITEM #00822958
MFR #18866 WASHER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.39/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Inside Diameter  
    0.7500 in
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1875 in
  • Recommended Shaft Size
    0.7500 in, 19.05 mm
  • Thickness  
    0.6250 in, 15.88 mm

Details

  • Additional Details
    Hardened and Ground
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    18000 Series
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
18866 STEEL WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought