Specifications
Dimensions
- Continuous Torque3408 in
- Drain Connection Size.4375-20 Unf-2b O-ring Port Size -4
- Motor Port Size7/16–20 UNF-2B
- Output Shaft Size1-1/4 in Tapered - Threaded End
- Overall Height5.28 in
- Overall Length7.41 in
- Overall Width5.28 in
Details
- Actual Mounting Flange4-Bolt Flange - Wheel - With 4-1/4 In. Pilot Dia.
- Actual Output ShaftTaper
- Actual Port Type12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X .375-16 UNC-2B Port Block Mounting Holes
- Continuous Flow Rate75 L/min
- Displacement7.97 in³/r
- Intermittent Pressure310 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max Rpm576 rpm
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure3000 psi
- Maximum RPM-Continuous246 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type4-Bolt Flange - 4.25 in Pilot
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port Configuration12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X .375-16 UNC-2B Port Block Mounting Holes
- Port OrientationStaggered Ports
- Replacement Balance Ring006 Design - 8915-000 - 1 Required
- Replacement Buna Seal Kit006 Design - 61258-000 - 1 Required
- Replacement Drive - Sold Separately006 Design - 21371-004 - 1 Required
- Replacement Drive Valve006 Design - 8433-000 - 1 Required
- Replacement Geroler - Sold Separately006 Design - 21625-003 - 1 Required
- Replacement Housing Bearing Side Fnt006 Design - 21578-003 - 1 Required
- Replacement Long Cap Screw Cap End006 Design - 14384-007 - 4 Required
- Replacement Pin For Balance Ring006 Design - 14351-000 - 2 Required
- Replacement Pin For Balancing Ring006 Design - 14351-000 - 2 Required
- Replacement Plate Valve006 Design - 22134-000 - 1 Required
- Replacement Rear Housing006 Design - 21564-004 - 1 Required
- Replacement Valve Sold Separately006 Design - 21466-000 - 1 Required
- Replacement Viton Seal Kit006 Design - 61263-000 - 1 Required
- Replacement Wear Place006 Design - 22102-000 - 1 Required
- Rplc Output Shaft And Bearing Kit006 Design - 21618-003 - 1 Required
- Seal TypeStandard
- Series2000 - Wheel
- Shaft TypeKeyed
Overview
Mfr description
105-1115 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings