Motion
1940088 RATIO KIT RK0607.1 RK060-7.1

FALK
1940088 RATIO KIT RK0607.1 RK060-7.1

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00823026
MFR #1940088 RATIO KIT RK0607.1 RK060-7.1
Price$399.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940088 RATIO KIT RK0607.1 RK060-7.1

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00823026
MFR #1940088 RATIO KIT RK0607.1 RK060-7.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$399.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK06
  • Ratio
    7.1:1
  • Weight
    14.99 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033384
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033384

Overview

Mfr description
RATIO KIT RK060-7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought