Motion
18880 WASHER

BOSTON GEAR
18880 WASHER

1.0000 in ID, 2.0000 in OD, 12.70 mm, 0.5000 in Thickness, Hardened Steel Material
MI ITEM #00823033
MFR #18880 WASHER
Price$106.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18880 WASHER

1.0000 in ID, 2.0000 in OD, 12.70 mm, 0.5000 in Thickness, Hardened Steel Material
MI ITEM #00823033
MFR #18880 WASHER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.95/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Length
    0.1250 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Hardened;Ground
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened and Ground Steel Thrust Washer
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve Thrust Washers
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
18880 STEEL WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought